• The item cannot be ordered due to missing prices.

Hand tap set, left-hand thread, uncoated, M-LH: M16

Article no.: 130460 M16

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating uncoated
Thread type M-LH
Flank angle 60 degrees
Tool material HSS
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction left-hand
Thread pitch 2 mm
Overall length L 80 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14 mm
Thread ⌀ 16 mm
Type of threading tool Hand tap
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 48 mm
Type of product Tap

Identification numbers & Classifications

Article number 130460 M16
EAN / GTIN 4062406398163
Manufacturer number 130460 M16

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second, and plug tap.

Application:

For metric left-hand thread to DIN13.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set, left-hand thread, uncoated, M-LH: M16

Hand tap set, left-hand thread, uncoated, M-LH: M16

Type of threading tool Hand tap Hand tap Hand tap Hand tap Serial hand taps
Colour ring without without without red without
Overall length L 80 mm 70 mm 80 mm 80 mm 80 mm
Thread type M-LH M M M M
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Shank square □ 9 mm 9 mm 9 mm 9 mm 9 mm
Cutting direction left-hand right-hand right-hand right-hand right-hand

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart