• The item cannot be ordered due to missing prices.

Hand tap set, left-hand thread, uncoated, M-LH: M4

Article no.: 130460 M4

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M4
Coating uncoated
Thread type M-LH
Flank angle 60 degrees
Tool material HSS
Standard DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction left-hand
Thread pitch 0.7 mm
Overall length L 45 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Type of threading tool Hand tap
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 130460 M4
EAN / GTIN 4062406397999
Manufacturer number 130460 M4

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

Set of three, consisting of taper, second, and plug tap.

Application:

For metric left-hand thread to DIN13.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set, left-hand thread, uncoated, M-LH: M4

Hand tap set, left-hand thread, uncoated, M-LH: M4

Colour ring without without without red without
Thread size M4 M4 M4 M4 M4
Through-coolant no no no no no
Tapping hole ⌀ 3.3 mm 3.3 mm 3.3 mm 3.3 mm 3.3 mm
Tool material HSS HSS HSS E HSS E HSS
Thread depth 12 mm 8 mm 8 mm 8 mm 8 mm
Shank ⌀ Ds 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart