• The item cannot be ordered due to missing prices.

Hand tap set M12

Article no.: 130250 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Norm: DIN 352
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M12
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS
Norm DIN 352
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form A; D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 75 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.2 mm
Thread ⌀ 12 mm
Type of threading tool Serial hand taps
Colour ring without
Thread depth 24 mm
Type of product Taps

Identification numbers & Classifications

Article number 130250 M12
EAN / GTIN 4067263021964
Manufacturer number 130250 M12

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

3-piece set, consisting of taper, second, and plug tap.
Sizes M2.3 and M2.6 to the old DIN profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand tap set  M12

Hand tap set M12

Taper lead form A ;D ;C A ;D ;C A ;D ;C A ;D ;C
Type of threading tool Serial hand taps Hand tap Hand tap Hand tap
Flank angle 60 60 60 60
Norm DIN 352 DIN 352 DIN 352 DIN 352
Shank square □ 7 7 7 7
Tolerance class ISO 2 6H ISO 2 6H ISO 2 6H ISO 2X 6HX
Application for type of drilling up to 3×D for blind holes ;up to 3×D for through holes up to 3×D for blind holes ;up to 3×D for through holes up to 3×D for blind holes ;up to 3×D for through holes up to 3×D for blind holes ;up to 3×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart