{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
Standard | DIN 352 | |
for metric threads | M3 − M12 | |
Type of product | Tap |
Article number | 146150 M3-12 | |
EAN / GTIN | 4045197085085 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand taps + tapping drills M3-12 |
|||
Flank angle | 60 | 60 | 60 |
for metric threads | M3 − M12 | M3 − M12 | M3 − M12 |
Thread type | M | M | M |
Standard | DIN 352 | DIN 352 | DIN 352 |
Type of product | Tap | Tap | Tap |