{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 11 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 12 mm | |
Thread ⌀ | 14 mm | |
Type of threading tool | Serial hand taps | |
Colour ring | without | |
Thread depth | 28 mm | |
Type of product | Taps |
Article number | 130250 M14 | |
EAN / GTIN | 4067263021971 | |
Manufacturer number | 130250 M14 |
This article |
Recommendations |
||
---|---|---|---|
Hand tap set M14 |
|||
Coating | uncoated | uncoated | uncoated |
Flank angle | 60 | 60 | 60 |
Overall length L | 80 | 70 | 80 |
Thread size | M14 | M14 | M14 |
Thread pitch | 2 | 2 | 2 |
Through-coolant | no | no | no |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |