• The item cannot be ordered due to missing prices.

Hand tap set nitrided M5

Article no.: 130450 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 352
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M5
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 352
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form A; D; C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.8 mm
    Overall length L 50 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ 4.2 mm
    Thread ⌀ 5 mm
    Type of threading tool Hand tap
    Colour ring red
    Thread depth 10 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 130450 M5
    EAN / GTIN 4045197066633
    Manufacturer number 130450 M5

    Application Table

    Alu > 10% Si
    N
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    TOOLOX 33
    H
    GG(G)
    K
    Oil
     
    dry
     

    Description

    Version:

    Set of three, consisting of taper, second, and plug tap. Taper tap with long pilot.
    Surface nitrided, more resistant to wear.

    Recommendation:

    For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole 0.05 to 0.3 mm larger.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart