{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 352 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | A; D; C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank square □ | 2.7 mm | |
Tapping hole ⌀ | 2.5 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Hand tap | |
Colour ring | red | |
Thread depth | 6 mm | |
Type of product | Tap |
Article number | 130450 M3 | |
EAN / GTIN | 4045197066619 | |
Manufacturer number | 130450 M3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hand tap set nitrided M3 |
||||
Flank angle | 60 | 60 | 60 | 60 |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 0.5 | 0.5 | 0.5 | 0.5 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 2.7 | 2.7 | 2.7 | 2.7 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Shank ⌀ Ds | 3.5 | 3.5 | 3.5 | 3.5 |