• The item cannot be ordered due to missing prices.

Labelling machine 4200

Article no.: 085500 4200

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable tape cartridge RHINO
    Type Rhino 4200
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Power supply Rechargeable battery-powered
    available tape widths 6; 9; 12; 19 mm
    maximum character height 13 mm
    Mains adaptor accessories
    Number of font sizes 7
    Number of font widths 2
    Number of lettering styles 5
    Number of visible characters in the display 11
    Number of available characters/symbols 50
    Number of text lines 1 − 4
    Print colour black
    Tape cut-off type manual
    Keyboard layout QWERTZ
    Special features Label storage
    Weight including rechargeable battery 770 g
    Manufacturer's designation Rhino 4200
    Length 181 mm
    Width 127 mm
    Height 62 mm
    Type of product Labelling machine

    Identification numbers & Classifications

    Article number 085500 4200
    EAN / GTIN 3501170955970
    Manufacturer number S0955970

    Description

    Version:

    Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
    Robust industrial label printer for easy labelling of cables, control panels, shelves etc. Direct access buttons for frequently-used electro-technical symbols.

    Application:

    The labels stick to nearly all smooth grease-free surfaces.

    Supplied with:

    Includes lettering tape black on white and user instructions.
    Without battery and mains adapter.

    Note:

    • Different language versions can be installed.
    • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart