{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable tape cartridge | D1 | |
Type | LM360D | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Power supply | Rechargeable battery-powered | |
available tape widths | 6; 9; 12; 19 mm | |
maximum character height | 14.9 mm | |
Mains adaptor | Including | |
Number of font sizes | 7 | |
Number of font widths | 3 | |
Number of lettering styles | 7 | |
Number of visible characters in the display | 2×14 | |
Number of available characters/symbols | 221 | |
Number of text lines | 2 | |
Print colour | black | |
Tape cut-off type | manual | |
Keyboard layout | QWERTZ | |
Weight including rechargeable battery | 621 g | |
Manufacturer's designation | Dymo 360D | |
Length | 150 mm | |
Width | 197 mm | |
Height | 71 mm | |
Type of product | Labelling machine |
Article number | 085500 LM360D | |
EAN / GTIN | 3501170879528 | |
Manufacturer number | S0879520 |