{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable tape cartridge | D1 | |
Type | LM280 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Power supply | Rechargeable battery-powered | |
available tape widths | 6; 9; 12 mm | |
maximum character height | 8.1 mm | |
Mains adaptor | including | |
Number of font sizes | 3 | |
Number of font widths | 2 | |
Number of lettering styles | 6 | |
Number of visible characters in the display | 2×14 | |
Number of available characters/symbols | 220 | |
Number of text lines | 2 | |
Print colour | black | |
Tape cut-off type | manual | |
Keyboard layout | QWERTY | |
Special features | USB | |
Weight including rechargeable battery | 395 g | |
Manufacturer's designation | Dymo 280 | |
Length | 206 mm | |
Width | 108 mm | |
Height | 41 mm | |
Type of product | Labelling machine |
Article number | 085500 LM280 | |
EAN / GTIN | 3501170968925 | |
Manufacturer number | S0968970 | |
Manufacturer | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany |