• The item cannot be ordered due to missing prices.

Labelling machine XTL500

Article no.: 085500 XTL500

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable tape cartridge XTL
    Type XTL
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Power supply Rechargeable battery-powered
    available tape widths 6; 9; 12; 19; 24; 38; 54 mm
    maximum character height 50 mm
    Mains adaptor including
    Number of font sizes 15
    Number of font widths 2
    Number of lettering styles 15
    Number of visible characters in the display 48
    Number of available characters/symbols 150
    Number of text lines 1 - 27
    Print colour black
    Tape cut-off type automatic
    Keyboard layout QWERTZ
    Special features Label storage
    Weight including rechargeable battery 1,996 g
    Manufacturer's designation Dymo XTL 500
    Length 269 mm
    Width 160 mm
    Height 121 mm
    Type of product Labelling machine

    Identification numbers & Classifications

    Article number 085500 XTL500
    EAN / GTIN 3501178733099
    Manufacturer number 1873309

    Description

    Version:

    Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
    Intuitive quick touch screen operation, true-to-reality preview of labels, large number of stored label templates, images and symbols for perfect formatting, shock-resistant all-round rubber casing.
    Robust industrial label printer for easy labelling of cables, control panels, shelves etc. Direct access buttons for frequently-used electro-technical symbols.

    Application:

    The labels stick to nearly all smooth grease-free surfaces.

    Supplied with:

    Includes lettering tape black on white and user instructions.
    DYMO XTL™ 500 labelling machine, case, charging adapter, USB cable, Li-ion battery, 1 × multi-purpose vinyl cartridge 54 mm × 7 m, 1 × laminated blank labels 38 mm × 39 mm for cables, black on white, 150 labels, instructions, software download card.

    Note:

    • Different language versions can be installed.
    • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart