• The item cannot be ordered due to missing prices.

Labelling machine, Type: LM420P

Article no.: 085500 LM420P

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable tape cartridge D1
Type LM420P
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Power supply Rechargeable battery-powered
available tape widths 6; 9; 12; 19 mm
maximum character height 14.9 mm
Mains adaptor including
Number of font sizes 7
Number of font widths 8
Number of lettering styles 12
Number of visible characters in the display 4×30
Number of available characters/symbols 325
Number of text lines 1 − 4
Print colour black
Tape cut-off type manual
Keyboard layout ABC
Special features USB
Weight including rechargeable battery 415 g
Manufacturer's designation 420P
Length 215 mm
Width 104 mm
Height 57 mm
Type of product Labelling machine

Identification numbers & Classifications

Article number 085500 LM420P
EAN / GTIN 3501170915448
Manufacturer number S0915440

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
DYMO LabelManager 420P labelling device with ABC keyboard.
The LabelManager™ 420P is a high-performance portable labelling device with a practical battery pack, large backlit display and a user interface that provides quick access to keys, fonts and text effects. When the device is connected to a PC or Mac®*, DYMO® Label™ software can be used to design labels on the computer screen with barcodes, logos, and graphics – or to print large amounts of labels from text in spreadsheet or database files. In addition, up to 15 commonly used labels can be stored for fast access and efficient printing.

*Compatible with Windows 8.1 or later and Mac OS® High Sierra v10.13 or later. Microsoft and Windows are registered trademarks or trademarks of the Microsoft Corporation in the USA and/or other countries. Mac and OS X are registered trademarks of Apple Inc., registered in the USA and other countries.
Slim-line printer with ABC keyboard and large 4-line display with background lighting and print preview. USB port.

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart