{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable tape cartridge | D1 | |
Type | LM500TS | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Power supply | Rechargeable battery-powered | |
available tape widths | 6; 9; 12; 19; 24 mm | |
maximum character height | 22 mm | |
Mains adaptor | including | |
Number of font sizes | 25 | |
Number of font widths | 2 | |
Number of lettering styles | 32 | |
Number of available characters/symbols | 325 | |
Number of text lines | 1 − 5 | |
Print colour | black | |
Tape cut-off type | automatic | |
Keyboard layout | QWERTZ | |
Special features | USB / barcode | |
Weight including rechargeable battery | 800 g | |
Manufacturer's designation | Dymo 500 TS | |
Length | 190 mm | |
Width | 165 mm | |
Height | 95 mm | |
Type of product | Labelling machine |
Article number | 085500 LM500TS | |
EAN / GTIN | 3501170946459 | |
Manufacturer number | S0946450 |