• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 12 mm×7 m vinyl, Type: W

Article no.: 085562 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 12 mm
Print colour black
Tape colour white
Tape material Vinyl
Type of product Lettering tape
Type XTL

Identification numbers & Classifications

Article number 085562 W
EAN / GTIN 071701001306
Manufacturer number 1868751

Description

Version:

Tape cartridge only for labelling machine No. 085500 size XTL500.
DYMO Original XTL lettering tape, black on white, for XTL 300/500, coloured vinyl, endless, 12 mm× 7 m.
From textured surfaces to cables, vinyl labels are ideal for almost any labelling application. Resistant to moisture, chemicals and UV radiation, vinyl is therefore ideal for labelling indoors and outdoors. Available in sizes from 12 to 54 mm and in a wide range of colours according to OSHA, ANSI or ISO colour standards. Vinyl offers moisture, chemical and UV resistance, making it ideal for labelling both indoors and outdoors. Available in sizes from 12 to 54 mm and in a variety of colours according to OSHA, ANSI or ISO colour standards to improve communication and safety in the workplace. For labelling wires, cables and other round surfaces.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart