• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 12 mm×5.5 m vinyl W

Article no.: 085517 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lettering tape length 5.5 m
    Lettering tape width 12 mm
    Print colour black
    Tape colour white
    Tape material Vinyl
    Type of product Lettering tape
    Type RHINO

    Identification numbers & Classifications

    Article number 085517 W
    EAN / GTIN 071701184443
    Manufacturer number 18444

    Description

    Version:

    Waterproof, removable D1 tape cartridges.
    Flexible vinyl tape, permanent adhesion even at tight radii.
    Industrial tape cartridges suitable for No. 085500 size 4200 and size 5200.

    Note:

    other labels can be found in the online shop.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart