• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 12 mm×3.5 m nylon W

Article no.: 085515 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 3.5 m
Lettering tape width 12 mm
Print colour black
Tape colour white
Tape material Nylon
Type of product Lettering tape
Type RHINO

Identification numbers & Classifications

Article number 085515 W
EAN / GTIN 71701184887
Manufacturer number 18488

Description

Version:

Waterproof, removable D1 tape cartridges.
Highly flexible nylon strip, permanently adhesive even to small radii and rough surfaces.
Industrial tape cartridges suitable for No. 085500 size 4200 and size 5200.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart