{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Spanner length L | 250 mm | |
Jaw width b | 40.3 mm | |
Jaw height h1 | 8.5 mm | |
Ring thickness h2 | 11.5 mm | |
Ring ⌀ D | 34.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 19 | |
EAN / GTIN | 4045197160294 | |
Manufacturer number | 614800 19 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 19mm
on request
In stock
7,065 pieces in stock
13.97 £
£5.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
960 pieces in stock
£22.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
373 pieces in stock
£14.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,516 pieces in stock
£23.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,939 pieces in stock
£12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,017 pieces in stock
£20.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,100 pieces in stock
£14.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 34.5 mm | 34.5 mm | 34.5 mm | 34.5 mm | 35.4 mm | 35.4 mm | 34.5 mm |
Spanner length L | 250 mm | 250 mm | 137 mm | 250 mm | 242 mm | 242 mm | 250 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Width across flats | metric | metric | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 11.5 mm | 11.5 mm | 11.5 mm | 11.5 mm | 11.4 mm | 11.4 mm | 11.6 mm |