{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Spanner length L | 250 mm | |
Jaw width b | 40.3 mm | |
Jaw height h1 | 8.5 mm | |
Ring thickness h2 | 11.5 mm | |
Ring ⌀ D | 34.5 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614820 19 | |
EAN / GTIN | 4045197218841 | |
Manufacturer number | 614820 19 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner reversible 15° offset 19 mm
on request
In stock
3,186 pieces in stock
£23.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,225 pieces in stock
£22.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
431 pieces in stock
£14.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,522 pieces in stock
£14.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Spanner length L | 250 mm | 250 mm | 137 mm | 250 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Jaw width b | 40.3 mm | 40.3 mm | 40.3 mm | 41.6 mm |
Ring thickness h2 | 11.5 mm | 11.5 mm | 11.5 mm | 11.6 mm |
Jaw height h1 | 8.5 mm | 8.5 mm | 8.5 mm | 6.8 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |