{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Type of product | Spanner |
Article number | 614820 18 | |
EAN / GTIN | 4045197218834 | |
Manufacturer number | 614820 18 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner reversible 15° offset 18 mm
on request
In stock
1,141 pieces in stock
£22.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
700 pieces in stock
£21.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
£13.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,624 pieces in stock
£14.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 33.4 mm | |||
Spanner length L | 239 mm | |||
Width across flats | 18 mm | |||
Width across flats | metric | |||
Ring thickness h2 | 11.2 mm |