{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 10 | |
Width across flats | 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Packaging | Tool roll | |
Width across flats | metric | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614810 10 | |
EAN / GTIN | 4045197160355 | |
Manufacturer number | 614810 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner set, in a tool wallet, Number of keys: 10
on request
In stock
262 pieces in stock
111.73 £
£80.59
plus VAT at the current rate
Prices plus delivery costs
|
Open ended spanner / ratchet ring spanner set, in a tool wallet with swivel head, Number of keys: 10
on request
In stock
1,365 pieces in stock
£183.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
198 pieces in stock
£112.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
437 pieces in stock
£182.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
436 pieces in stock
£98.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
£154.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 10 | 10 | 10 | 10 | 10 | 10 |
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated |
Width across flats | metric | metric | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanners | Spanners |