{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 286 mm | |
Jaw width b | 45.7 mm | |
Jaw height h1 | 9.6 mm | |
Ring thickness h2 | 13 mm | |
Ring ⌀ D | 42 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 22 | |
EAN / GTIN | 4045197160317 | |
Manufacturer number | 614800 22 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 22mm
on request
In stock
4,360 pieces in stock
18.91 £
£5.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,097 pieces in stock
£34.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,211 pieces in stock
£16.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,597 pieces in stock
£19.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 42 mm | 42 mm | 41.9 mm | 42 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
No. of teeth | 72 | 72 | 72 | 72 |
Ring thickness h2 | 13 mm | 13 mm | 13.7 mm | 13.9 mm |
Jaw height h1 | 9.6 mm | 9.6 mm | 9.4 mm | 7.3 mm |
Type of product | Spanner | Spanner | Spanners | Spanner |