{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Spanner length L | 174 mm | |
Jaw width b | 25.9 mm | |
Jaw height h1 | 5.8 mm | |
Ring thickness h2 | 8.7 mm | |
Ring ⌀ D | 23.7 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 12 | |
EAN / GTIN | 4045197160225 | |
Manufacturer number | 614800 12 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 12mm
on request
In stock
1,235 pieces in stock
10.01 £
£4.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
£16.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£10.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,082 pieces in stock
£16.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
932 pieces in stock
£8.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
702 pieces in stock
£14.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,103 pieces in stock
£10.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 23.7 mm | 23.7 mm | 23.7 mm | 23.7 mm | 26.4 mm | 26.4 mm | 23.7 mm |
Width across flats | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Width across flats | metric | metric | metric | metric | metric | metric | metric |
Jaw width b | 25.9 mm | 25.9 mm | 25.9 mm | 25.9 mm | 27.9 mm | 27.9 mm | 27.6 mm |
Jaw height h1 | 5.8 mm | 5.8 mm | 5.8 mm | 5.8 mm | 6 mm | 6 mm | 5.3 mm |