{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Spanner length L | 425 mm | |
Jaw width b | 65 mm | |
Jaw height h1 | 13.8 mm | |
Ring thickness h2 | 17 mm | |
Ring ⌀ D | 60 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 30 | |
EAN / GTIN | 4045197286086 | |
Manufacturer number | 614800 30 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 30mm
on request
In stock
4 pieces in stock
31.25 £
£20.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
£67.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
568 pieces in stock
£27.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,513 pieces in stock
£32.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Ring ⌀ D | 60 mm | 60 mm | 59.7 mm | 60 mm |
Spanner length L | 425 mm | 425 mm | 403 mm | 425 mm |
Width across flats | 30 mm | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric | metric |
No. of teeth | 72 | 72 | 72 | 72 |
Jaw width b | 65 mm | 65 mm | 62.4 mm | 63.1 mm |
Jaw height h1 | 13.8 mm | 13.8 mm | 11.4 mm | 8.9 mm |