{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Spanner length L | 325 mm | |
Jaw width b | 50.8 mm | |
Jaw height h1 | 10.2 mm | |
Ring thickness h2 | 14.5 mm | |
Ring ⌀ D | 47.1 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 24 | |
EAN / GTIN | 4045197160324 | |
Manufacturer number | 614800 24 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 24mm
on request
In stock
5,613 pieces in stock
23.17 £
£8.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,091 pieces in stock
£39.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,638 pieces in stock
£20.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,695 pieces in stock
£24.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 325 mm | 325 mm | 313 mm | 325 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 14.5 mm | 14.5 mm | 14.5 mm | 14.7 mm |
Jaw height h1 | 10.2 mm | 10.2 mm | 10 mm | 7.8 mm |
Type of product | Spanner | Spanner | Spanners | Spanner |