{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Spanner length L | 160 mm | |
Jaw width b | 22 mm | |
Jaw height h1 | 5.2 mm | |
Ring thickness h2 | 7.7 mm | |
Ring ⌀ D | 20.8 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614800 10 | |
EAN / GTIN | 4045197160201 | |
Manufacturer number | 614800 10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 10mm
on request
In stock
7,004 pieces in stock
9.49 £
£5.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,942 pieces in stock
£15.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
£9.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,005 pieces in stock
£14.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,534 pieces in stock
£8.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,762 pieces in stock
£12.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,947 pieces in stock
£9.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 20.8 mm | 20.8 mm | 20.8 mm | 20.8 mm | 20.9 mm | 20.9 mm | 20.8 mm |
Spanner length L | 160 mm | 160 mm | 94 mm | 160 mm | 153 mm | 153 mm | 160 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 22 mm | 22 mm | 22 mm | 22 mm | 21.9 mm | 21.9 mm | 22 mm |