{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Spanner length L | 179 mm | |
Jaw width b | 27.9 mm | |
Jaw height h1 | 6 mm | |
Ring thickness h2 | 9.2 mm | |
Ring ⌀ D | 26.4 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number | 614805 12 | |
EAN / GTIN | 4062406649555 | |
Manufacturer number | 614805 12 |