{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 13 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 134 degrees | |
for base body size | 13 | |
Feed f in steel < 900 N/mm2 | 0.24 mm/rev. | |
Iscar item designation | HCP 130-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 130-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 13 | |
EAN / GTIN | 7291075333374 | |
Manufacturer number | 5567341 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drilling head HCP-IQ k7, IC908, ⌀ DC: 13mm
on request
In stock
7 pieces in stock
£66.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
221 pieces in stock
£37.46
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 13 mm | 13 mm |
Number of changes/inserts | 2 | 1 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | HSS E PM |
Grade | IC908 | TiAlN |
Point angle | 134 degrees | 132 degrees |
Type of product | Drilling head for boring | Cutter insert for boring |