{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 27.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 137 degrees | |
for base body size | 27 | |
Feed f in steel < 900 N/mm2 | 0.4 mm/rev. | |
Iscar item designation | HCP 275-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 275-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 27,5 | |
EAN / GTIN | 7291075332964 | |
Manufacturer number | 3311006 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head HCP-IQ k7 27,5 mm
on request
Available in 4-6 working days
0 pieces in stock
£116.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£148.37
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 27.5 | 27.5 |
Tool material | Carbide | Carbide |
Grade | IC908 | HB7530 |
Point angle | 137 | 135 |
for base body size | 27 | 27 |
Serie | SUMOCHAM | HiPer-Drill |
Type of product | Drilling head for boring | Cutter insert for boring |