{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 19.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 137 degrees | |
for base body size | 19 | |
Feed f in steel < 900 N/mm2 | 0.31 mm/rev. | |
Iscar item designation | HCP 195-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 195-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 19,5 | |
EAN / GTIN | 7291075333503 | |
Manufacturer number | 5567354 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head HCP-IQ k7 19,5 mm
on request
In stock
9 pieces in stock
£86.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£111.04
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 19.5 | 19.5 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
Point angle | 137 | 160 |
for base body size | 19 | 19 |
Serie | SUMOCHAM | HiPer-Drill |