{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 30 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 137 degrees | |
for base body size | 30 | |
Feed f in steel < 900 N/mm2 | 0.4 mm/rev. | |
Iscar item designation | HCP 300-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 300-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 30 | |
EAN / GTIN | 7291075332896 | |
Manufacturer number | 3301389 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head HCP-IQ k7 30 mm
on request
In stock
12 pieces in stock
£124.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
183 pieces in stock
£44.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£171.23
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 30 | 30 | 30 |
Number of changes/inserts | 2 | 1 | 1 |
Coating | TiAlN | TiAlN | TiAlN |
Tool material | Carbide | HSS E PM | Carbide |
Grade | IC908 | TiAlN | HB3040 |
Point angle | 137 | 132 | 160 |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring |