{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 16 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 137 degrees | |
for base body size | 16 | |
Feed f in steel < 900 N/mm2 | 0.31 mm/rev. | |
Iscar item designation | HCP 160-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 160-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 16 | |
EAN / GTIN | 7291075333435 | |
Manufacturer number | 5567347 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head HCP-IQ k7 16 mm
on request
In stock
29 pieces in stock
£75.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£103.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
Point angle | 137 | 160 |
for base body size | 16 | 16 |
Serie | SUMOCHAM | HiPer-Drill |
Type of product | Drilling head for boring | Cutter insert for boring |