{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 24.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 138 degrees | |
for base body size | 24 | |
Feed f in steel < 900 N/mm2 | 0.35 mm/rev. | |
Iscar item designation | HCP 245-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 245-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 24,5 | |
EAN / GTIN | 7291075333602 | |
Manufacturer number | 5567364 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drilling head HCP-IQ k7, IC908, ⌀ DC: 24,5mm
on request
In stock
9 pieces in stock
£106.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£132.98
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 24.5 mm | 24.5 mm |
Number of changes/inserts | 2 | 1 |
Coating | TiAlN | TiAlN |
Tool material | Carbide | Carbide |
Grade | IC908 | HB3040 |
for base body size | 24 | 24 |
Series | SUMOCHAM | HiPer-Drill |