{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 6.8 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 134 degrees | |
for base body size | 6.5 | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Iscar item designation | HCP 068-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 068-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 6,8 | |
EAN / GTIN | 7291075333107 | |
Manufacturer number | 3311600 |