Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 13mm

Article no.: 232286 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
221 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 13 mm
Grade TiAlN
Tool material HSS E PM
Point angle 132 degrees
for base body type 13
Feed f in steel < 900 N/mm2 0.19 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.18 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiAlN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232286 13
EAN / GTIN 4045197593351
Manufacturer number 232286 13

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
60
CuZn
N
140
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart