{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
⌀ D3 | 36 mm | |
Circular interpolation milling ⌀ Dmin | 76.4 mm | |
Circular interpolation milling ⌀ Dmax | 79 mm | |
Circular interpolation milling ap | 3.2 mm | |
Ramping angle αmax | 1.6 degrees | |
Ramping length L for αmax | 289.98 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 FTP D040-5-16-10 | |
Type of product | End / face mill |
Article number | 226486 40/5 | |
EAN / GTIN | 7291075314076 | |
Manufacturer number | 3106423 |