{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 45 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 59 mm | |
Circular interpolation milling ⌀ Dmin | 122.4 mm | |
Circular interpolation milling ⌀ Dmax | 125 mm | |
Circular interpolation milling ap | 2.9 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 515.62 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 FTP D063-7-22-10 | |
Type of product | End / face mill |
Article number | 226486 63/7 | |
EAN / GTIN | 7291075314144 | |
Manufacturer number | 3107284 |
This article |
Recommendations |
||
---|---|---|---|
HELI3MILL shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 63/7mm
on request
In stock
5 pieces in stock
£465.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£537.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£502.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 6 | 7 |
Milling application | Circular milling; Ramping; Plunging | Corner milling | Corner milling |
Overall length Ltot | 45 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | TP..1003.. | LO.. 130708 | LO.U0904.. |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm |
Type of product | End / face mill | End / face mill | End / face mill |