HELI3MILL shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 63/6Smm

Article no.: 226486 63/6S
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Overall length Ltot 45 mm
Mounting bore ⌀ 27 mm
⌀ D3 59 mm
Circular interpolation milling ⌀ Dmin 122.4 mm
Circular interpolation milling ⌀ Dmax 125 mm
Circular interpolation milling ap 2.9 mm
Ramping angle αmax 0.9 degrees
Ramping length L for αmax 515.62 mm
suitable indexable insert TP..1003..
Manufacturer's designation HM390 FTP D063-6-27-10
Type of product End / face mill

Identification numbers & Classifications

Article number 226486 63/6S
EAN / GTIN 7291075314106
Manufacturer number 3106426

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of indexable insert screws No. 229695 1 (TX10; 3.2 Nm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart