{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 46 mm | |
Circular interpolation milling ⌀ Dmin | 96.4 mm | |
Circular interpolation milling ⌀ Dmax | 99 mm | |
Circular interpolation milling ap | 3.1 mm | |
Ramping angle αmax | 1.2 degrees | |
Ramping length L for αmax | 386.69 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 FTP D050-6-22-10 | |
Type of product | End / face mill |
Article number | 226486 50/6 | |
EAN / GTIN | 7291075314090 | |
Manufacturer number | 3106425 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HELI3MILL shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 50/6mm
on request
In stock
27 pieces in stock
£409.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£476.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£306.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£307.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£479.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Milling application | Circular milling; Ramping; Plunging | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes | yes |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |