TPKT 1003PDR, IC808, Type: ST900

Article no.: 226502 ST900
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
255 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Corner radius 0.8 mm
Grade IC808
Tool material Carbide
ISO code indexable insert TPKT 1003PDR
Feed fz 0.15 mm
Number of changes/inserts 3
Geometry PDR
Manufacturer's designation HM390 TPKT 1003PDR IC808
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226502 ST900
EAN / GTIN 7291075313611
Manufacturer number 5607513

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
280
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
240
Steel < 1400 N/mm²
P
220
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 8.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart