TPCR 1003PDFR-P, IC28, Type: ALU

Article no.: 226499 ALU
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
102 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Type ALU
Corner radius 0.8 mm
Grade IC28
Tool material Carbide
ISO code indexable insert TPCR 1003PDFR-P
Feed fz 0.25 mm
Number of changes/inserts 3
Geometry PDFR-P
Manufacturer's designation HM390 TPCR1003PDFR-P IC28
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226499 ALU
EAN / GTIN 7291075313666
Manufacturer number 5607518

Application Table

Alu plastics
N
640
Aluminium (short chipping)
N
560
Alu > 10% Si
N
320
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 8.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart