HELI3MILL shoulder mill 40/4 mm

Article no.: 226490 40/4
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 35.6 mm
Circular interpolation milling ⌀ Dmin 75 mm
Circular interpolation milling ⌀ Dmax 79 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 2 degrees
Ramping length L for αmax 375.13 mm
suitable indexable insert TD..1505..
Manufacturer's designation HM390 FTD D040-4-16-15
Type of product End / face mill

Identification numbers & Classifications

Article number 226490 40/4
EAN / GTIN 7291075313277
Manufacturer number 3106798

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of insert screws No. 229696 1 (IP20; 9.0 Nm).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart