{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
⌀ D3 | 95.6 mm | |
Circular interpolation milling ⌀ Dmin | 195 mm | |
Circular interpolation milling ⌀ Dmax | 199 mm | |
Circular interpolation milling ap | 3.6 mm | |
Ramping angle αmax | 0.7 degrees | |
Ramping length L for αmax | 1,072.2 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D100-6-32-15 | |
Type of product | End / face mill |
Article number | 226490 100/6 | |
EAN / GTIN | 7291075313109 | |
Manufacturer number | 3106400 |
This article |
Recommendations |
|
---|---|---|
HELI3MILL shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 100/6mm
on request
In stock
6 pieces in stock
£601.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
956.24 £
£731.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 |
Mounting bore ⌀ | 32 mm | 32 mm |
Milling application | Plunging; Ramping; Plunging | End milling |
Through-coolant | yes | yes |
suitable indexable insert | TD..1505.. | BG.. 15L5.. |
Shank type | with bore | with bore |
Type of product | End / face mill | End / face mill |