{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
⌀ D3 | 75.6 mm | |
Circular interpolation milling ⌀ Dmin | 155 mm | |
Circular interpolation milling ⌀ Dmax | 159 mm | |
Circular interpolation milling ap | 3.7 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 833.9 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D080-7-27-15 | |
Type of product | End / face mill |
Article number | 226490 80/7 | |
EAN / GTIN | 7291075313307 | |
Manufacturer number | 3106801 |