{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 46 mm | |
Circular interpolation milling ⌀ Dmin | 96.4 mm | |
Circular interpolation milling ⌀ Dmax | 99 mm | |
Circular interpolation milling ap | 3.1 mm | |
Ramping angle αmax | 1.2 degrees | |
Ramping length L for αmax | 386.69 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 FTP D050-4-22-10 | |
Type of product | End / face mill |
Article number | 226486 50/4 | |
EAN / GTIN | 7291075314083 | |
Manufacturer number | 3106424 |