{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 95 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 ESZ D25-3-W25-R08 | |
Type of product | End / face mill |
Article number | 225751 25/3 | |
EAN / GTIN | 7291075481631 | |
Manufacturer number | 3417103 |
This article |
Recommendations |
||
---|---|---|---|
NEODO indexable face / shoulder mill 25/3 mm
on request
In stock
9 pieces in stock
£273.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£185.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£303.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Ramping | Corner milling | Corner milling |
Through-coolant | yes | yes | yes |
suitable indexable insert | SZ.U0804.. | SO.. 0836.. | LO.U0904.. |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Setting angle κ | 90 | 90 | 90 |
Series | NEODO | Softcut® | Power Tang |
Type of product | End / face mill | End / face mill | End / face mill |