{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overhang L1 | 45 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 ESZ D32-4-W32-R08 | |
Type of product | End / face mill |
Article number | 225751 32/4 | |
EAN / GTIN | 7291075481648 | |
Manufacturer number | 3417104 |
This article |
Recommendations |
|
---|---|---|
NEODO indexable face / shoulder mill, Weldon shank, ⌀ DC / number of effective cutting edges Z: 32/4mm
on request
In stock
7 pieces in stock
£280.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£246.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 |
Overhang L1 | 45 mm | 45 mm |
Overall length Ltot | 110 mm | 105 mm |
Through-coolant | yes | yes |
Cutting edge ⌀ DC | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill |