{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | DOVEIQMILL | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 89.4 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D080-08-27-R07 | |
Type of product | Face Mill |
Article number | 222500 80/8 | |
EAN / GTIN | 7291075311402 | |
Manufacturer number | 3106527 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() DOVEIQMILL face mill 80/8 mm
on request
In stock
4 pieces in stock
£507.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£475.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£654.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£458.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 | 8 |
Mounting bore ⌀ | 27 | 27 | 27 | 27 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SYHU0704.. | SE.. 1204.. | SN.U ;ON.U | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 | 80 | 80 |
Type of product | Face Mill | Face mill | Face mill | Face mill |