{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 72.4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D063-05-22-R07 | |
Type of product | Face Mill |
Article number | 222500 63/5 | |
EAN / GTIN | 7291075311372 | |
Manufacturer number | 3106524 |
This article |
Recommendations |
|||
---|---|---|---|---|
DOVEIQMILL face mill, with bore, ⌀ DC / number of effective cutting edges Z: 63/5mm
on request
In stock
7 pieces in stock
£417.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£385.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£390.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£348.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 |
Overall length Ltot | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SYHU0704.. | SE.. 1203.. | SD... 0903 | OF.. 050405 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm | 63 mm |
Type of product | Face Mill | Face mill | Face mill | Face mill |