{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | DOVEIQMILL | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 109.4 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D100-10-32-R07 | |
Type of product | Face Mill |
Article number | 222500 100/10 | |
EAN / GTIN | 7291075311426 | |
Manufacturer number | 3106529 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DOVEIQMILL face mill 100/10 mm
on request
In stock
3 pieces in stock
£736.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£789.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£553.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 10 | 10 |
Mounting bore ⌀ | 32 | 32 | 32 |
Through-coolant | yes | yes | yes |
suitable indexable insert | SYHU0704.. | SN.U ;ON.U | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 | 100 | 100 |
Type of product | Face Mill | Face mill | Face mill |