{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | DOVEIQMILL | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 59.4 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D050-04-22-R07 | |
Type of product | Face Mill |
Article number | 222500 50/4 | |
EAN / GTIN | 7291075311358 | |
Manufacturer number | 3106522 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() DOVEIQMILL face mill 50/4 mm
on request
In stock
7 pieces in stock
£349.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£325.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£292.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£294.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£275.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 | 4 |
Mounting bore ⌀ | 22 | 22 | 22 | 22 | 22 |
Overall length Ltot | 40 | 40 | 40 | 40 | 40 |
suitable indexable insert | SYHU0704.. | POMX 10T5.. | OF.. 050405 | SE.. 1204.. | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 50 | 50 | 50 | 50 | 50 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |